NSI Tork PTO-600 Pin Adapter, Aluminum Body, 600 MCM Wire, 400 MCM Pin, 4" Long, Yellow

  • Mfr/Brand Name:

    NSI Tork
  • Mfr Number:

    PTO-600
  • Rexel Part Number:

    209410
  • UPC:

    662381033284

Pin Adapter, Dual Rated For Both Copper And Aluminum Conductors, Aluminum Body, Wire Size: # 600 - Pin Size: # 400, Length: 4.00 In, Color Code: Yellow

$ 7,542.67 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand NSI Tork

Mfr Part # PTO-600

Rexel Part # 209410

UPC 662381033284

UNSPSC 39121449

Gauge 600

Length 4 in

Type Pin Adapter

Place your Will Call order by clicking the cart button next to the appropriate Branch