Penn-Union TP-2/0 2/0 AWG Aluminum Terminal Plug

  • Mfr/Brand Name:

    Penn-Union
  • Mfr Number:

    TP-2/0
  • Rexel Part Number:

    389634
  • UPC:

    785037679626

Terminal Plug, Aluminum, Conductor Size: 2/0 AWG Stranded, Conductor Diameter: .418". For use in Terminating Copper or Aluminum Wire.

$ 26.32 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Penn-Union

Mfr Part # TP-2/0

Rexel Part # 389634

UPC 785037679626

UNSPSC 39121446

Diameter 0.418 in

Gauge 2/0

Material Aluminum

Type Pigtail Adapter

Place your Will Call order by clicking the cart button next to the appropriate Branch