Penn-Union TP-4/0 4/0 AWG Aluminum Terminal Plug

  • Mfr/Brand Name:

    Penn-Union
  • Mfr Number:

    TP-4/0
  • Rexel Part Number:

    269040
  • UPC:

    785037679701

Terminal Plug, Aluminum, Conductor Size: 4/0 AWG Stranded, Conductor Diameter: .528". For use in Terminating Copper or Aluminum Wire.

$ 31.28 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Penn-Union

Mfr Part # TP-4/0

Rexel Part # 269040

UPC 785037679701

UNSPSC 39121446

Diameter 0.528 in

Gauge 4/0

Material Aluminum

Type Pigtail Adapter

Place your Will Call order by clicking the cart button next to the appropriate Branch