Burndy YEV25P33X75FX Terminal Plug, Copper, 1/0 AWG, CU Rated

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YEV25P33X75FX
  • Rexel Part Number:

    339085
  • UPC:

    78181003750

Terminal Plug, Copper, 1/0 AWG, CU Rated

$ 41.25 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YEV25P33X75FX

Rexel Part # 339085

UPC 78181003750

UNSPSC 39121448

Diameter 0.330 in

Gauge 1/0

Material Copper

Type Pigtail Adapter

Place your Will Call order by clicking the cart button next to the appropriate Branch