Burndy YEV28P46X92FX Terminal Plug, Copper, 4/0 AWG, CU Rated

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YEV28P46X92FX
  • Rexel Part Number:

    329812
  • UPC:

    78181003749

Terminal Plug, Copper, 4/0 AWG, CU Rated

$ 77.77 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YEV28P46X92FX

Rexel Part # 329812

UPC 78181003749

UNSPSC 39121448

Diameter 0.460 in

Gauge 4/0

Material Copper

Type Pigtail Adapter

Place your Will Call order by clicking the cart button next to the appropriate Branch