Ilsco CPM-1/0 Al Cmp 1/0 Ul

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    CPM-1/0
  • Rexel Part Number:

    80382
  • UPC:

    783669008487

Terminal Plug, Copper, Conductor Size: 1/0 AWG, Conductor Diameter: .292". For use in Terminating Copper or Aluminum Wire.

$ 15.16 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # CPM-1/0

Rexel Part # 80382

UPC 783669008487

UNSPSC 39121448

Gauge 1/0

Material Copper

Product Width 0.292 in

Type Pigtail Adapter

Place your Will Call order by clicking the cart button next to the appropriate Branch