Ilsco CPM-2/0 Terminal Plug, Copper, 2/0 AWG

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    CPM-2/0
  • Rexel Part Number:

    80366
  • UPC:

    783669008500

Terminal Plug, Copper, Conductor Size: 2/0 AWG, Conductor Diameter: .332". For use in Terminating Copper or Aluminum Wire.

$ 22.62 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # CPM-2/0

Rexel Part # 80366

UPC 783669008500

UNSPSC 39121448

Gauge 2/0

Material Copper

Product Width 0.332 in

Type Pigtail Adapter

Place your Will Call order by clicking the cart button next to the appropriate Branch