Ilsco CPM-3/0 Terminal Plug, Copper, 3/0 MCM, CU/AL Rated

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    CPM-3/0
  • Rexel Part Number:

    37682
  • UPC:

    783669008524

Terminal Plug, Copper, Conductor Size: 3/0 AWG Stranded, Conductor Diameter: .373". For use in Terminating Copper or Aluminum Wire.

$ 24.75 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # CPM-3/0

Rexel Part # 37682

UPC 783669008524

UNSPSC 39121448

Diameter 0.373 in

Gauge 3/0

Length 3.25 in

Material Copper

Type Pigtail Adapter

Place your Will Call order by clicking the cart button next to the appropriate Branch