Ilsco CPML-500 Al Cmp 500 Ul

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    CPML-500
  • Rexel Part Number:

    96582
  • UPC:

    783669008708

Ilsco; Clearchoice; Al/cu Pin: Cpm; Material:al-cu; Voltage Rating:600 V; Conductor Range:conductor Size: 500 Kcmil; Application:terminating Connector; Temperature Rating:90 Deg C; Standard:csa File Number: Lr-29601; Ul Specifications: Ul 486a-b; Ul File Number: E62525; Die Catalog Number: Ild-16a; Die Index Number: 16a; Color Code: Pink; Cover Length: 2.406 In; Copper Pin Size: 350 In; Barrel Length: 2.0870 In; Width: 5.087 In; Pin Length: 3.0000 In; Pin Diameter: .681 In

$ 50.57 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # CPML-500

Rexel Part # 96582

UPC 783669008708

UNSPSC 39121448

Place your Will Call order by clicking the cart button next to the appropriate Branch