Ilsco CPML-600 Al Cmp 600 Ul

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    CPML-600
  • Rexel Part Number:

    96583
  • UPC:

    783669008913

Ilsco; Clearchoice; Al/cu Pin: Cpm; Material:al-cu; Conductor Range:conductor Size: 600 Kcmil; Standard:csa File Number: Lr-29601; Ul Specifications: Ul 486a-b;ul File Number: E62525; Voltage Rating:600 V; Application:terminating Connector;temperature Rating:90 Deg C; Copper Pin Size: 350 In; Die Index Number: 18; Cover Length: 3.093 In; Die Catalog Number: Ild-18; Color Code: Yellow; Barrel Length: 2.6250 In; Width: 5.625 In; Pin Length: 3.0000 In; Pin Diamemeter: .681 In

$ 64.76 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # CPML-600

Rexel Part # 96583

UPC 783669008913

UNSPSC 39121448

Place your Will Call order by clicking the cart button next to the appropriate Branch