NSI Tork PT350 Terminal Plug, Copper, 350 MCM, AL Rated

  • Mfr/Brand Name:

    NSI Tork
  • Mfr Number:

    PT350
  • Rexel Part Number:

    446767
  • UPC:

    662381033109

Terminal Plug, Tin-Plated Copper, Conductor Size: 350 MCM, O.D.: 1.15". For use in Terminating Aluminum Wire.

$ 4,597.59 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand NSI Tork

Mfr Part # PT350

Rexel Part # 446767

UPC 662381033109

UNSPSC 39121449

Diameter 1.15

Gauge 350

Material Copper

Type Pigtail Adapter

Place your Will Call order by clicking the cart button next to the appropriate Branch