EPCO 20068 Single-Gang Ground Bonding Pigtail, 12 AWG, 8" Incoming Lead

  • Mfr/Brand Name:

    EPCO
  • Mfr Number:

    20068
  • Rexel Part Number:

    398078
  • UPC:

    780321200685

Insulated Single-Gang Pigtail, 12 AWG, Stranded Copper Incoming Lead Stripped 5/8" and (1) Stranded Copper Conductor with Flanged Spade Terminal, Length: 8". Includes: GSH Ground Screw. Package of 20.

$ 29.91 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand EPCO

Mfr Part # 20068

Rexel Part # 398078

UPC 780321200685

UNSPSC 39121613

Gauge 12

Length 8 in

Material Copper

Type Pigtail

Place your Will Call order by clicking the cart button next to the appropriate Branch