Ideal 30-3394 Grounding Pigtail, Green, 12 AWG, Length: 10"

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    30-3394
  • Rexel Part Number:

    20078
  • UPC:

    78325053231

Grounding Pigtail, Green, 12 AWG Solid, 10 Inch, with Loop & Ground Screw & Stripped End.

$ 59.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 50

Mfr / Brand Ideal

Mfr Part # 30-3394

Rexel Part # 20078

UPC 78325053231

UNSPSC 39121409

Gauge 12

Length 10 in

Material Copper

Type Pigtail

Ideal 30-3394 Grounding Pigtail, Green, 12 AWG, Length: 10"

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    30-3394
  • Rexel Part Number:

    20078
  • UPC:

    78325053231

Grounding Pigtail, Green, 12 AWG Solid, 10 Inch, with Loop & Ground Screw & Stripped End.

$ 59.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 50

Mfr / Brand Ideal

Mfr Part # 30-3394

Rexel Part # 20078

UPC 78325053231

UNSPSC 39121409

Gauge 12

Length 10 in

Material Copper

Type Pigtail

Place your Will Call order by clicking the cart button next to the appropriate Branch

Place your Will Call order by clicking the cart button next to the appropriate Branch