Ideal 30-3496 Grounding Pigtail/Screw, 12 AWG Solid, 8" Long

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    30-3496
  • Rexel Part Number:

    165871
  • UPC:

    783250523559

Ideal; Grounding Tail; Length: 8 In; Wire Size: 12 Awg; Wire Type: Solid; Includes: Tail With Loop & Ground Screw And Stripped End

$ 68.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Ideal

Mfr Part # 30-3496

Rexel Part # 165871

UPC 783250523559

UNSPSC 39121409

Gauge 12

Length 8 in

Material Copper

Type Pigtail

Place your Will Call order by clicking the cart button next to the appropriate Branch