Hubbell-Raco 993 12 AWG Insulated Pigtail

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    993
  • Rexel Part Number:

    69830
  • UPC:

    050169009932

Insulated Pigtail, 12 AWG Stranded Copper Lead with Flanged Spade Terminal, Length: 8". Includes: GSH Ground Screw. Package of 100.

$ 504.99 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 993

Rexel Part # 69830

UPC 050169009932

UNSPSC 39121321

Gauge 12

Length 8 in

Material Copper

Type Pigtail

Place your Will Call order by clicking the cart button next to the appropriate Branch