Lenox 1779771 Pilot Drill Bit, Type: Split, Diameter: 1/4", Length: 4-1/4"

  • Mfr/Brand Name:

    Lenox
  • Mfr Number:

    1779771
  • Rexel Part Number:

    213990
  • UPC:

    885363004663

Pilot Drill Bit; Material: Carbon Steel; Point Type: Split; Chuck Size: 1/4 In; Arbor Size: 2l Snap-back

$ 6.90 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Lenox

Mfr Part # 1779771

Rexel Part # 213990

UPC 885363004663

UNSPSC 27112840

Diameter 1/4 in

Length 4 1/4 in

Material Carbon Steel

Type Pilot Drill Bit

Place your Will Call order by clicking the cart button next to the appropriate Branch