GE RL4RA040TJ Relay, Control, 4P, 120VAC, Coil, 4NO, Standard Terminals

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    RL4RA040TJ
  • Rexel Part Number:

    97482
  • UPC:

    01701804003

Relay, Control, 4-Pole, 4 Normally Open, 120 Volt AC Coil, Standard Terminals

$ 65.06 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # RL4RA040TJ

Rexel Part # 97482

UPC 01701804003

UNSPSC 39121529

Family / Style RL4

Mounting DIN Rail

Poles 4

Type Relay

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch