ABB MA1-8130 22mm Enclosure Hole Seal, Plastic

  • Mfr/Brand Name:

    ABB
  • Mfr Number:

    MA1-8130
  • Rexel Part Number:

    619684
  • UPC:

    804325168663

22.5mm, Black Plastic, Plug. NEMA Rating: 1, 3R, 4, 4X, 12, 13.

$ 6.38 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand ABB

Mfr Part # MA1-8130

Rexel Part # 619684

UPC 804325168663

UNSPSC 39122221

Diameter 22 mm

Material Non-Metallic

Type Hole Seal

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch