Eaton E30KT5 Square Plug

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    E30KT5
  • Rexel Part Number:

    276965
  • UPC:

    782113278599

30.5 Mm, Metallic Heavy-duty Accessory - Plug, Square, Gray Enameled Stainless Steel, Used With All Operators

$ 33.65 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # E30KT5

Rexel Part # 276965

UPC 782113278599

UNSPSC 39122221

Diameter 30 mm

Material Steel

Type Hole Seal

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch