GE P9ARHPR Pilot Device, Enclosure, Hole Plug, 22.5mm, Black, PLastic

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    P9ARHPR
  • Rexel Part Number:

    588188
  • UPC:

    017018874912

Pilot Device, Enclosure, Hole Plug, 22.5 mm, Black, PLastic

$ 5.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # P9ARHPR

Rexel Part # 588188

UPC 017018874912

UNSPSC 39122216

Color Black

Family / Style P9A

Size 22.5 mm

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch