3M SC0002 Stem Connector

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    SC0002
  • Rexel Part Number:

    102638
  • UPC:

    054007146483

Pin Terminal, Non-Insulated, Wire Range: 4 AWG Stranded - 2 AWG Solid, Pin Diameter: .250", Pin Length: 6", Color: Metallic. For use up to 35 kV.

$ 26.53 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # SC0002

Rexel Part # 102638

UPC 054007146483

UNSPSC 27121707

Color Metallic

Gauge 4

Material Metallic

Type Pin Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch