3M SC0010 Pin Terminal, Non-Insulated, 2/0 AWG Solid - 1/0 AWG Stranded

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    SC0010
  • Rexel Part Number:

    229467
  • UPC:

    054007146636

Pin Terminal, Non-Insulated, Wire Range: 2/0 AWG Solid - 1/0 AWG Stranded, Pin Diameter: .250", Pin Length: 6", Color: Metallic. For use up to 35 kV.

$ 33.16 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # SC0010

Rexel Part # 229467

UPC 054007146636

UNSPSC 27121707

Color Metallic

Gauge 1/0

Material Metallic

Type Pin Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch