3M SC0040 Stem Connector

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    SC0040
  • Rexel Part Number:

    251992
  • UPC:

    054007146971

Pin Terminal, Non-Insulated, Wire Range: 4/0 AWG Stranded, Pin Diameter: .250", Pin Length: 6", Color: Metallic. For use up to 35 kV.

$ 35.31 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # SC0040

Rexel Part # 251992

UPC 054007146971

UNSPSC 27121707

Color Metallic

Gauge 4/0

Material Metallic

Type Pin Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch