Thomas & Betts RB14-47PT Pin Terminal, Nylon Insulated, 16 - 14 AWG

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    RB14-47PT
  • Rexel Part Number:

    10169
  • UPC:

    786210921815

Pin Terminal, Nylon-Insulated, Wire Range: 16 - 14 AWG, 600V, Pin Diameter: .075", Pin Length: .87", Color: Blue. Package of 100. **Order in Multiples of 100**

$ 218.50 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # RB14-47PT

Rexel Part # 10169

UPC 786210921815

UNSPSC 39121432

Color Blue

Diameter 0.075 in

Gauge 16

Material Nylon

Type Pin Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch