3M MVU18-47PX-A 22 to 18 AWG Pin Terminal

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    MVU18-47PX-A
  • Rexel Part Number:

    331105
  • UPC:

    051128588710

Pin Terminal, Vinyl-Insulated with Butted Seam, Wire Range: 22 - 18 AWG, 600V, Pin Diameter: .145", Pin Length: .47", Color: Red. Package of 100. **Order in Multiples of 100**

$ 82.35 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand 3M

Mfr Part # MVU18-47PX-A

Rexel Part # 331105

UPC 051128588710

UNSPSC 39121432

Color Red

Diameter 0.145 in

Gauge 22

Material Vinyl

Type Pin Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch