Panduit PV18-P47-CY Pin Terminal, Vinyl Insulated, 22 - 18 AWG, Pin Length: 0.49"

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    PV18-P47-CY
  • Rexel Part Number:

    4740
  • UPC:

    07498369482

Pin Terminal, Vinyl Insulated, 600 Volt, 22 - 18 AWG, Pin Length: 0.49 Inch, Color: Red, Material: Copper, Package of 100 Each.

$ 74.23 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand Panduit

Mfr Part # PV18-P47-CY

Rexel Part # 4740

UPC 07498369482

UNSPSC 39121409

Color Red

Gauge 22

Length 0.49 in

Material Copper

Type Pin Terminal

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch