Panduit PV18-P47-MY Pin Terminal, Vinyl Insulated, 22 - 18 AWG, Pin Length: 0.49"

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    PV18-P47-MY
  • Rexel Part Number:

    134595
  • UPC:

    074983420285

Pin Terminal, Vinyl Insulated, 600 Volt, 22 - 18 AWG, Pin Length: 0.49 Inch, Color: Red, Material: Copper, Package of 1000 Each.

$ 408.15 / M
M = 1000

    Leadtime for this product varies.

Qty EA

Multiple 1,000

Mfr / Brand Panduit

Mfr Part # PV18-P47-MY

Rexel Part # 134595

UPC 074983420285

UNSPSC 39121409

Color Red

Gauge 22

Length 0.49 in

Material Copper

Type Pin Terminal

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch