Allen-Bradley 194R-PYT Operating Handle, Red/Yellow, Test Mode, Padlockable, 194R to 60A

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    194R-PYT
  • Rexel Part Number:

    453125
  • UPC:

    88563024335

Operating Handle, Rotary, Red/Yellow, Test Mode, Padlockable, for 194R up to 60 Amp, NEMA 3/3R/4/4X/12, IP66

$ 50.30 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 194R-PYT

Rexel Part # 453125

UPC 88563024335

UNSPSC 32151801

Amps 60

Color Red/Yellow

Family / Style 194R

IP/NEMA Rating 3

Mounting Door

Type Operating Handle

Place your Will Call order by clicking the cart button next to the appropriate Branch