GE FD1HA4XB Disconnect Switch, Rotary Handle, Black, for FD1 IEC, NEMA 4x

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    FD1HA4XB
  • Rexel Part Number:

    615405
  • UPC:

    78316415805

Disconnect Switch, Rotary Handle, Black, with Defeat, NEMA 4/4X, for FD1 IEC Fusible

$ 65.93 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # FD1HA4XB

Rexel Part # 615405

UPC 78316415805

UNSPSC 39122205

Color Black

Family / Style FD1

IP/NEMA Rating 4

Mounting Door

Type Disconnect Switch

Place your Will Call order by clicking the cart button next to the appropriate Branch