Erico Caddy 4BRT20 Bridle Ring, Diameter: 1-1/4", 1/4-20 Threaded, Steel

  • Mfr/Brand Name:

    Erico Caddy
  • Mfr Number:

    4BRT20
  • Rexel Part Number:

    18536
  • UPC:

    782856769750

1-1/4" dia. Bridle Ring - 1/4"-20 threaded. Standard Packaging Quantity: 100. Ultimate Static Load: 50 lbs.

$ 184.55 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Erico Caddy

Mfr Part # 4BRT20

Rexel Part # 18536

UPC 782856769750

UNSPSC 39121701

Diameter 1 1/4 in

Material Steel

Type Bridle Ring

Place your Will Call order by clicking the cart button next to the appropriate Branch