Allied Moulded 9345 Device Ring, 1-Gang, 1/2" Offset, Size: 4" x 4", Depth: 5/8"

  • Mfr/Brand Name:

    Allied Moulded
  • Mfr Number:

    9345
  • Rexel Part Number:

    13716
  • UPC:

    085339103615

Device Ring, 1-Gang, 1/2 Inch Offset, Size: 4 Inch x 4 Inch, Depth: 5/8 Inch, Cubic Inches: 4.2, Plastic, For Use with Series 9339/9342/9343

$ 117.87 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Allied Moulded

Mfr Part # 9345

Rexel Part # 13716

UPC 085339103615

UNSPSC 39121320

Cubic Inches 4.2 in

Gangs 1

Material Non-Metallic

Mounting Plaster

Product Depth 5/8 in

Product Height 4 in

Product Width 4 in

Type Plaster Ring

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch