Allied Moulded PJ-4S1 4" Square Box Device Ring, 1-Gang, 1/2" Raised, Non-Metallic

  • Mfr/Brand Name:

    Allied Moulded
  • Mfr Number:

    PJ-4S1
  • Rexel Part Number:

    361111
  • UPC:

    085339990048

4 Inch Square Box Device Ring, 1-Gang, 1/2 Inch Raised, Cubic Inches: 4.2, Non-Metallic

$ 136.51 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Allied Moulded

Mfr Part # PJ-4S1

Rexel Part # 361111

UPC 085339990048

UNSPSC 39121320

Color Black

Cubic Inches 4.2 in

Gangs 1

Material Non-Metallic

Mounting Device

Product Depth 1/2 in

Type Plaster Ring

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch