Pass & Seymour RC-1 4" Square Box Device Ring, 1-Gang, 3/8" Raised, Non-Metallic

  • Mfr/Brand Name:

    Pass & Seymour
  • Mfr Number:

    RC-1
  • Rexel Part Number:

    207867
  • UPC:

    78500729551

4 Inch Square Box Device Ring, 1-Gang, 3/8 Inch Raised, Cubic Inches: 3.2, Non-Metallic

$ 129.68 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Pass & Seymour

Mfr Part # RC-1

Rexel Part # 207867

UPC 78500729551

UNSPSC 39121308

Cubic Inches 3.2 in

Gangs 1

Material Non-Metallic

Mounting Plaster

Product Depth 3/8 in

Type Plaster Ring

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch