Plasti-Bond PR5331 Liquidtight Connector, PVC Coated, 3/8", Straight, Steel

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PR5331
  • Rexel Part Number:

    586735
  • UPC:

    784011208395

Liquidtight Connector, Straight Angle, Size: 3/8 inch, Material: PVC Coated Steel.

$ 54.80 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # PR5331

Rexel Part # 586735

UPC 784011208395

UNSPSC 39131707

Diameter 3/8 in

Material PVC Coated

Type LT Connector

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch