Plasti-Bond PRFSCA1 FD Device Box, SC Type, 1-Gang, 3/4", Material: PVC Coated Aluminum

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PRFSCA1
  • Rexel Part Number:

    624788
  • UPC:

    784011205387

Device Box, FSC Type, 1-Gang, Hub Size: 1/2". Box Depth: 1.69", Material: PVC Coated Aluminum.

$ 113.89 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # PRFSCA1

Rexel Part # 624788

UPC 784011205387

UNSPSC 39131707

Gangs 1

Material PVC Coated

Opening 1 in

Product Depth 1.69 in

Type FS Type

Place your Will Call order by clicking the cart button next to the appropriate Branch