Plasti-Bond PRGUAC69 PVC Coated Conduit Outlet Box, Type: GUAC, (2) 2" Hub, Aluminum

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PRGUAC69
  • Rexel Part Number:

    453137
  • UPC:

    784011205905

PVC Coated Conduit Outlet Box, Type: GUAC, Explosionproof, Dust-ignitionproof, Raintight, Hub: (2) 2 Inch , Opening: 5 Inch, Body: Aluminum, O-Ring gasket, Internal Grounding Screw, Color Dark Grey.

$ 500.96 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # PRGUAC69

Rexel Part # 453137

UPC 784011205905

UNSPSC 39131707

Color Gray

Diameter 2 in

Material Ferrous Metal

Opening 5 in

Type PVC Coated

Place your Will Call order by clicking the cart button next to the appropriate Branch