Plasti-Bond PRHELB-1-1/4X90X12 PVC Coated 90° GRC Elbow, 1-1/4", 12" Radius

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PRHELB-1-1/4X90X12
  • Rexel Part Number:

    624209
  • UPC:

    784011201082

1-1/4" Diameter, 90° Elbow, 12" Radius, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.

$ 84.91 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # PRHELB-1-1/4X90X12

Rexel Part # 624209

UPC 784011201082

UNSPSC 39131707

Diameter 1 1/4 in

Material Steel

Type Rigid

Place your Will Call order by clicking the cart button next to the appropriate Branch