Plasti-Bond PRHELB-5X90X36 PVC Coated 90° GRC Elbow, 5", 36" Radius

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PRHELB-5X90X36
  • Rexel Part Number:

    404854
  • UPC:

    784011203161

5" Diameter, 90° Elbow, 36" Radius, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.

$ 1,091.44 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # PRHELB-5X90X36

Rexel Part # 404854

UPC 784011203161

UNSPSC 39131707

Diameter 5 in

Material Steel

Type Rigid

Place your Will Call order by clicking the cart button next to the appropriate Branch