Plasti-Bond PRHELB4X45X24 PVC Coated 45° GRC Elbow, 4", 24" Radius

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PRHELB4X45X24
  • Rexel Part Number:

    620629
  • UPC:

4" Diameter, 45° Elbow, 24" Radius, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.

$ 199.44 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # PRHELB4X45X24

Rexel Part # 620629

UPC

UNSPSC 39131707

Diameter 4 in

Material Steel

Type Rigid

Place your Will Call order by clicking the cart button next to the appropriate Branch