Plasti-Bond PRPLG5 Recessed Plug, Size: 1-1/2", Ferrous Metal/PVC Coated

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PRPLG5
  • Rexel Part Number:

    625583
  • UPC:

    784011209552

Recessed Plug, Size: 1-1/2 Inch, Material/Finish: Ferrous Metal/PVC Coated

$ 18.42 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # PRPLG5

Rexel Part # 625583

UPC 784011209552

UNSPSC 39131707

Diameter 1 1/2 in

Material Ferrous Metal/PVC

Type Recessed Plug

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch