West Penn Wire 60990B Shielded-Plenum, 16-1 Pair, Red, 1000 Foot Reel

  • Mfr/Brand Name:

    West Penn Wire
  • Mfr Number:

    60990B
  • Rexel Part Number:

    144993
  • UPC:

    61282505583

Fire Alarm Cable, Shielded - Plenum, 16 AWG, Copper, 1 Pair, Solid, Red, 1000 Foot Reel, Flexible Plenum Jacket, Polymer Alloy Insulation, UL Type FPLP, NEC Article 760, cUL Type CMP/FT6, California State Fire Marshall, 75 Deg Temp. Rating

$ 229.78 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 1,000

Mfr / Brand West Penn Wire

Mfr Part # 60990B

Rexel Part # 144993

UPC 61282505583

UNSPSC 26121600

Color Red

Conductors 1

Gauge 16

Jacket Plenum

Length 1000 ft

Material Copper

Type Fire Alarm Cable

Place your Will Call order by clicking the cart button next to the appropriate Branch