West Penn Wire FPLP1P18S Shielded-Plenum, 18-1 Pair, Red, 1000 Foot Reel

  • Mfr/Brand Name:

    West Penn Wire
  • Mfr Number:

    FPLP1P18S
  • Rexel Part Number:

    66774
  • UPC:

Fire Alarm Cable, Shielded - Plenum, 18 AWG, Copper, 1 Pair, Solid, Red, 1000 Foot Reel, Flexible Plenum Jacket, Polymer Alloy Insulation

$ 162.62 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1,000

Mfr / Brand West Penn Wire

Mfr Part # FPLP1P18S

Rexel Part # 66774

UPC

UNSPSC 26121517

Color Red

Conductors 1

Gauge 18

Jacket Plenum

Length 1000 ft

Material Copper

Type Fire Alarm Cable

What is the weight for this item

Asked by: Ahmad Farhad
Hi Ahmad, The approximate cable weight is 22 lbs. More information can be found in the Cut Sheet. Thank you, Chris
Answered by: Christopher
Date published: 2016-09-14
  • y_2017, m_2, d_23, h_9CST
  • bvseo_bulk, prod_bvqa, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasquestionsanswers, tq_1
  • loc_en_US, sid_66774, prod, sort_[SortEntry(order=LAST_APPROVED_ANSWER_SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch