Coleman Cable 759040623 Plenum, Shielded, 18/4 AWG, 1000'

  • Mfr/Brand Name:

    Coleman Cable
  • Mfr Number:

    759040623
  • Rexel Part Number:

    204416
  • UPC:

    02989238001

Multi-Conductor Cable, Type CMP Plenum, Shielded, 18/4 AWG, Stranded, Copper, 1000 Foot Reel, PVC Jacket, Low Smoke, UL Type CMP/CL3P / cUL Type CMP/FT6, NEC Article 725 & 800, California Fire Marshall

$ 237.02 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1,000

Mfr / Brand Coleman Cable

Mfr Part # 759040623

Rexel Part # 204416

UPC 02989238001

UNSPSC 26121639

Color Beige

Conductors 4

Gauge 18

Jacket Plenum

Length 1000 ft

Material Copper

Type Electronics Cable

Volts AC 300

Place your Will Call order by clicking the cart button next to the appropriate Branch