Coleman Cable 759060623 Plenum, Shielded, 18/6 AWG, 1000 Foot Reel

  • Mfr/Brand Name:

    Coleman Cable
  • Mfr Number:

    759060623
  • Rexel Part Number:

    204462
  • UPC:

    02989238029

Multi-Conductor Cable, Type CMP Plenum, Shielded, 18/6 AWG, Stranded, Copper, 1000 Foot Reel, PVC Jacket, Low Smoke, UL Type CMP/CL3P / cUL Type CMP/FT6, NEC Article 725 & 800, California Fire Marshall

$ 389.84 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1,000

Mfr / Brand Coleman Cable

Mfr Part # 759060623

Rexel Part # 204462

UPC 02989238029

UNSPSC 26121639

Color White

Conductors 8

Gauge 18

Jacket Plenum

Length 1000 ft

Material Copper

Type Electronics Cable

Place your Will Call order by clicking the cart button next to the appropriate Branch