Coleman Cable 854040604 14/4 FPLP Plenum Shielded Fire Alarm Cable

  • Mfr/Brand Name:

    Coleman Cable
  • Mfr Number:

    854040604
  • Rexel Part Number:

    194893
  • UPC:

    02989239030

Fire Alarm Cable, 14 AWG, 4-Conductor, FPLP/CL2P, Plenum, Shielded, Solid Bare Copper Conductor, 300V, Jacket Diameter: 0.247", Conductor Colors: Black, Red, Green. Yellow. Jacket Color: Red, Reel Length: 1000 ft.

$ 1,426.30 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1,000

Mfr / Brand Coleman Cable

Mfr Part # 854040604

Rexel Part # 194893

UPC 02989239030

UNSPSC 26121639

Color Red

Conductors 4

Gauge 14

Jacket Plenum

Length 1000 ft

Material Copper

Type Fire Alarm Cable

Volts AC 300

Place your Will Call order by clicking the cart button next to the appropriate Branch