Coleman Cable 856040604 Fire Alarm Cable, Shielded - Plenum, 16-4 AWG, Red, 1000 Foot Reel

  • Mfr/Brand Name:

    Coleman Cable
  • Mfr Number:

    856040604
  • Rexel Part Number:

    205099
  • UPC:

    02989239090

Fire Alarm Cable, Shielded - Plenum, 16 AWG, Copper, 4 AWG, Solid, Red, 1000 Foot Reel, PVC Jacket - Low Smoke, UL Type FPLP, NEC Article 760, cUL Type CMP/FT6, California State Fire Marshall, 75 Deg Temp. Rating

$ 964.69 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1,000

Mfr / Brand Coleman Cable

Mfr Part # 856040604

Rexel Part # 205099

UPC 02989239090

UNSPSC 26121639

Color Red

Gauge 16

Length 1000 ft

Type Fire Alarm Cable

Place your Will Call order by clicking the cart button next to the appropriate Branch