Coleman Cable 858020604 18/2 FPLP Plenum Shielded Fire Alarm Cable

  • Mfr/Brand Name:

    Coleman Cable
  • Mfr Number:

    858020604
  • Rexel Part Number:

    205113
  • UPC:

    02989239100

Fire Alarm Cable, 18 AWG, 2-Conductor, FPLP/CL2P, Plenum, Shielded, Solid Bare Copper Conductor, 300V, Jacket Diameter: 0.158", Conductor Colors: Black, Red. Jacket Color: Red, Reel Length: 1000 ft.

$ 405.98 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1,000

Mfr / Brand Coleman Cable

Mfr Part # 858020604

Rexel Part # 205113

UPC 02989239100

UNSPSC 26121639

Color Red

Conductors 2

Gauge 18

Jacket Plenum

Length 1000 ft

Material Copper

Type Fire Alarm Cable

Volts AC 300

Place your Will Call order by clicking the cart button next to the appropriate Branch