Lutron C-PCBL-216-CL-1 16/2 AWG, CMP/CL3P/FPLP, Plenum, Shielded, Multi

  • Mfr/Brand Name:

    Lutron
  • Mfr Number:

    C-PCBL-216-CL-1
  • Rexel Part Number:

    141704
  • UPC:

Multi-Conductor Cable, Type CMP Plenum, Shielded, 16/2 AWG, Solid, Copper, 1000 Foot Reel, PVC Jacket, Low Smoke, UL Type CMP/CL3P / cUL Type CMP/FT6, NEC Article 725 & 800, California Fire Marshall

$ 1,285.44 / EA
EA = EACH

    Leadtime for this product varies.

Qty FT

Multiple 1

Mfr / Brand Lutron

Mfr Part # C-PCBL-216-CL-1

Rexel Part # 141704

UPC

UNSPSC 32151908

Color Beige

Conductors 2

Gauge 16

Jacket Plenum

Length 1000 ft

Material Copper

Type Electronics Cable

Volts AC 300

Place your Will Call order by clicking the cart button next to the appropriate Branch