West Penn Wire 25224B Plenum, Unshielded, 18/2 AWG, 1000'

  • Mfr/Brand Name:

    West Penn Wire
  • Mfr Number:

    25224B
  • Rexel Part Number:

    9577
  • UPC:

    61282504544

Multi-Conductor Cable, Type CMP Plenum, Unshielded, 18/2 AWG, Stranded, Copper, 1000 Foot Reel, Flexible Plenum Jacket, UL listed Type CMP, In accordance with UL Standard 444, Complies with UL 910 test modified ASTM Steiner Tunnel Test, Meets Article 800,

$ 149.93 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 1,000

Mfr / Brand West Penn Wire

Mfr Part # 25224B

Rexel Part # 9577

UPC 61282504544

UNSPSC 26121639

Color Gray

Conductors 2

Gauge 18

Jacket Plenum

Length 1000 ft

Material Copper

Type Electronics Cable

Place your Will Call order by clicking the cart button next to the appropriate Branch