West Penn Wire 60700B Fire Alarm Cable, Unshielded-Plenum, 14-4 AWG, Red, 1000'

  • Mfr/Brand Name:

    West Penn Wire
  • Mfr Number:

    60700B
  • Rexel Part Number:

    143726
  • UPC:

Fire Alarm Cable, Unshielded - Plenum, 14 AWG, Copper, 4 AWG, Solid, Red, 1000 Foot Reel, Flexible Plenum Jacket, Polymer Alloy Insulation, UL Type FPLP, NEC Article 760, cUL Type CMP/FT6, California State Fire Marshall, 75 Deg Temp. Rating

$ 558.58 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 1,000

Mfr / Brand West Penn Wire

Mfr Part # 60700B

Rexel Part # 143726

UPC

UNSPSC 26121639

Color Red

Conductors 4

Material Copper

Type Electronics Cable

Place your Will Call order by clicking the cart button next to the appropriate Branch